DESCRIPTION

  • 3 year limited warranty/1 year free service contract/90 day money back guarantee
  • DCD710 12 V MAX* 3/8 In. drill/driver features two speed transmission (0-400 / 0-1,500)
  • DCS310 12 V MAX* pivot recip saw utilizes 3-position pivot handle for making difficult cuts in confined spaces
  • Manufactured by DEWALT

DEWALT Max Drill/Drive/Reciprocating Saw Kit

DDCK212S2

Volts:

SPECIFICATIONS

Color Finish
Black/Yellow
ETL Listed
No
Number of Tools Included
2
Power Source
Battery
UL Listed
No
Volts
12V

Starting at
Call for Pricing
  • QUANTITY