DESCRIPTION

  • Bright LED output - 110 lm
  • Efficient LED bulb improves run-time
  • Head rotates 120°
  • Integral hook for hands free use in multiple placements
  • Low heat output compared to xenon lights

DEWALT Max® Max Led Flashlight

DDCL040

Volts:

20V

SPECIFICATIONS

Battery Size
20V
Battery Type
Lithium-Ion
Bulb Type
LED
Collection
Max®
Color Finish
Black/Yellow
Lumens
110
Material
Plastic
Power Source
Battery
UL Listed
No
Volts
20V

Starting at
$49.99
EACH
  • QUANTITY

DOCUMENTS