DESCRIPTION

  • Comes with a 1 year free service contract and a 3 year limited warranty
  • Compact (7.8 In. front to back), lightweight (3.6 lb) design fits into tight areas
  • DEWALT brushless motor delivers up to 57% more run time over brushed
  • High speed transmission delivers 2-speed settings (0-600/0 to 2,000 RPM) improving speed and torque control across a range fastening and drilling applications, 0-34,000 BPM for fast drilling in masonry materials
  • Includes kit box and belt hook
  • LED light on tool foot with 20 second trigger release delay provides increased visibility in dark or confined spaces and eliminates chuck shadows
  • Superior 1/2" ratcheting chuck for bit gripping strength
  • XR™ Li-ion batteries with fuel gauge provide 33% more capacity over standard packs

Dewalt MAX Lithium-Ion Hammer Drill Kit

DDCD795D2

Volts:

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Ratcheting
Color Finish
Black, Yellow
Handle Type
Pistol
Length
16 in
Power Source
Battery
RPM
2000
Volts
20V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS