20V Cordless Circular Saw 4-Tool Kit
Max® XR 20V Cordless Circular Saw 4-Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DCD791 has 3-Mode LED lights with a spotlight mode
- DCF887 has a DEWALT built brushless motor for longer run time
- DCD791 has a DEWALT built brushless motor which delivers up to 57% more run time
- DCS570 has runtime to complete 330 crosscuts in 2x4 (pine)
- DCL040 is a bright flashlight to illuminate your work area with LED output of 110 lumens
- DCS570 uses a 7-1/4 in Blade to provide 2-9/16 in Cutting Capacity at 90 degrees
- DCF887 has 3-speed settings for versatility with Precision Drive for added control
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Case Included:
- Yes
- Collection:
- Max® XR
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 12-3/4 in
- Length:
- 20-7/8 in
- Lumens:
- 110
- Number of Tools Included:
- 3
- Power Source:
- Battery
- RPM:
- 5200
- Saw Type:
- Circular
- Tool Type:
- Tool Kit
- UL Listed:
- Yes
- Volts:
- 20V
- Weight:
- 20.7 lb