Max XR Cordless 20V 1 in Hammer Drill

Part #DDCH133M2  |  Item #7312550  |  Manufacturer Part #DCH133M2

$318.58 EACH

Chuck Size:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Optimized 2.6J mechanism provides faster than corded speed of application
  • DEWALT electronics allow the tool to maintain speed through the entire application without bogging down even with the largest bits.
  • Durable German engineered mechanism for long service life, even in the hardest concrete.
  • Compact size allows access to space restricted areas.
  • 4.0Ah packs provide all day run time.

Documents

Specifications

Battery Type: Lithium-ion

Chuck Size: 1 in

Chuck Type: SDS

Collection: Max XR

Color Finish: Yellow

Corded Cordless: Cordless

ETL Listed: No

Handle Type: D-handle

Height: 4-2/5 in

Length: 15-13/50 in

Power Source: Battery

RPM: 1500

Tool Type: Hammer Drill

UL Listed: No

Volts: 20V

Weight: 5

Width: 8 in