Cordless 20V Jig Saw Bare Tool

You last purchased this on
 
DEWALT

MAX XR® Cordless 20V Jig Saw Bare Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

MAX XR® Cordless 20V Jig Saw Bare Tool

  • Fast #
  • Part #DDCS334B
  • Item #8029131
  • Manufacturer Part #DCS334B
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact size for easy grip and maximum control
  • Bright LED light helps to illuminate dimly lit work surfaces
  • Brushless motor delivers efficient performance for longer runtime (vs. DCS331 Jig Saw)
  • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45° for easy adjustment
  • Integrated dust blower helps clear line of sight while cutting
  • 4-position orbital action provides control of cut quality and speed
  • All-metal, lever-action keyless blade change allows for quick and easy t-shank blade changes
  • Variable speed trigger and dial provide precise speed control
  • Accepts t-shank jig saw blades for optimal holding power and professional results
  • No-mar shoe cover to help protect work surface from scratches
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Size:
20V
CSA Certified:
Yes
Chuck Type:
Keyless
Collection:
MAX XR®
Color Finish Name:
Black, Silver, Yellow
Corded Cordless:
Cordless
Height:
8-3/8 in
Length:
10-1/4 in
Material:
Metal
Number of Tools Included:
1
Power Source:
Battery
Saw Type:
Jig
Type:
Impact Wrench
UL Listed:
No
Variable Speed:
No
Volts:
20V
Weight:
5.2 lb