Manual Magnetic 3 - 4 in. Multi-bit Hex 4 Piece Screwdriver

You last purchased this on
 
DEWALT

Maxfit™ Manual Magnetic 3 - 4 in. Multi-bit Hex 4 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Maxfit™ Manual Magnetic 3 - 4 in. Multi-bit Hex 4 Piece Screwdriver

  • Fast #
  • Part #DDWHT62054
  • Item #7031792
  • Manufacturer Part #DWHT62054
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Max-fit tip design provides great contact with faster to limit stripped screws
  • Torsion zone flexes to reduce cam-out
  • Ergonomic, bi-material handle offers comfort and maximum tip torque
  • Hex Shaped Bar for additional torque and leverage when using a wrench
  • CNC machined tips ensure consistency for fitments and life
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Maxfit™
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Drive Size:
Combination
Drive Type:
Hex, Multi-bit
GSA Approved:
No
Handle Length (in):
3-21/25 in
Handle Type:
Ergonomic
Height:
1-1/2 in
Length:
13-3/5 in
Magnetic:
Yes
Number of Pieces:
4 Piece
Number of Tools Included:
4
Power Source:
Manual
Shaft Length:
4 in
Shank Style:
Hex
Tool Type:
Screwdriver
UL Listed:
No
Weight:
0.929 lb