DESCRIPTION

  • Charges all DEWALT® 12 V to 20 V MAX* Li-ion batteries
  • Charges the battery in 1 hour or less thus minimizing downtime
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold
  • Manufactured by DeWalt

DEWALT Maximum Li-ion Battery Charger

DDCB101

MORE SIZES AVAILABLE

  • PRICE

    VOLTS

     

DOCUMENTS

SPECIFICATIONS

Automatic Shut-Off
Yes
CEC Compliant
For Sale in CA
CSA Certified
No
Color Finish
Black/Yellow
Cord Length
6 ft
ETL Listed
No
Volts
12/20V