DESCRIPTION

  • 3 year limited warranty/90 day money back guarantee/1 year free service contract
  • DCD985 20 V MAX* hammerdrill with patented 3-speed all-metal transmission and 1/2 In. self-tightening chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCF885 20 V MAX* 1/4 In. impact driver features 3 LED lights with 20 second delay to provide visibility without shadows
  • Manufactured by DeWalt

DEWALT Maximum Lithium-ion Hammer Drill And Impact

DDCK290L2

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
Color Finish
Yellow/Black
ETL Listed
No
Material
Metal
Number of Tools Included
2
Power Source
Battery
UL Listed
No
Volts
20V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS