DESCRIPTION

  • 168 piece set.
  • Durable anti-slip vinyl bit driver with maximum comfort.
  • Quick release, 72 tooth ratchet for high torque ratcheting.
  • Removable power tools accessory case

Dewalt Mechanics Tool Set

DDWMT73803

Number Of Pieces:

168 Piece

SPECIFICATIONS

Color Finish
Black
Material
Plastic
Material Type
Vinyl
Number Of Pieces
168 Piece

Starting at
$129.99
EACH
  • QUANTITY