DESCRIPTION

  • 1/4" 6pt deep sockets: sae 11/32, 3/8, 7/16, 1/2, metric 10, 11, 12, 13
  • 1/4" drive ratchet. 1/4" 6pt sockets: sae 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, metric 4, 5, 6, 7, 8, 9, 10, 11
  • 3/8", 6pt deep sockets: sae 9/16, 5/8, 11/16, 3/4, metric 14, 15, 16, 17
  • Durable anti-slip vinyl grip bit driver with maximum comfort.
  • Includes: 3/8" drive ratchet. 3/8", 6pt sockets: sae 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, metric 10, 11, 12, 13, 14, 15, 16, 17
  • Knurled beauty rings help reduce slippage for hand tightening applications.
  • Lifetime Warranty
  • Quick release, 72 tooth ratchet for high torque ratcheting
  • Removable power tools accessory case
  • accessories: 1/4" dr -3" extension, 3/8" dr -3" extension, 3/8" to 1/4" reducing adaptor

DEWALT Mechanics Tool Set with Case

DDWMT73801

Number Of Pieces:

108 Piece

SPECIFICATIONS

Color Finish
Chrome
Material
Chrome, Vinyl
Number Of Pieces
108 Piece

Starting at
$116.84
EACH
  • QUANTITY