DESCRIPTION

  • High grain concentration for aggressive grinding action and smoother running wheels
  • Long life and fast cutting
  • Proprietary Material Mix ensures durable long life wheels

Dewalt Metal Cutting Wheel

DDW8750

Diameter:

4-1/2 in

SPECIFICATIONS

Arbor Hole Size
7/8 in
Blade Material
Aluminum Oxide
Blade Thickness In
0.094 in
Diameter
4-1/2 in
Material
Aluminum Oxide

Starting at
$1.8
EACH
  • QUANTITY