DESCRIPTION

  • 2 full sheets of fiberglass for durability and safety
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • Thin .045 In. wheel design for fast burr free cutting

Dewalt Metal & Stainless Steel Cutting Wheel

DDW8726

Diameter:

SPECIFICATIONS

Arbor Hole Size
7/8 in
Blade Thickness In
.045 in
Diameter
6 in
Material
Aluminum Oxide
Thickness
0.045 in

Starting at
Call for Pricing
  • QUANTITY