DESCRIPTION

  • 2 full sheets of fiberglass for durability and safety
  • Independently certified to meet applicable standards
  • Proprietary aluminum oxide grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • Thin .045 In. wheel design for fast burr free cutting

DEWALT Metal Thin Cut Off Wheel

DDW8062

Diameter:

4-1/2 in

SPECIFICATIONS

Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Material
Aluminum Oxide
Thickness
1/20 in

Starting at
$1.39
EACH
  • QUANTITY