DESCRIPTION

  • 8 pc. long panel combination wrenches for long reach and leverage.
  • Durable transparent lid
  • Exceeds ANSI specifications
  • Lockable stacking cases
  • Removable internal tray

DEWALT Metric Combination Wrench Set

DDWMT73810

Number Of Pieces:

8 Piece

SPECIFICATIONS

Color Finish
Chrome
Material
Chrome
Number Of Pieces
8 Piece

Starting at
$41.41
EACH
  • QUANTITY