DESCRIPTION

  • Charges (2) DEWALT® 7.2 V to 18 V nice/NiMH/Li-ion batteries
  • Charges the battery in 1 hour or less thus minimizing downtime
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold
  • Dual battery
  • The DEWALT 3-stage charging system provides maximum run-time and extends overall life of the battery

DEWALT Multi Chemical Dual Port Charger Accessory

DDC9320

MORE SIZES AVAILABLE

  • PRICE

    VOLTS

     

SPECIFICATIONS

Automatic Shut-Off
No
CEC Compliant
For Sale in CA
CSA Certified
No
Color Finish
Yellow/Black
Cord Length
6 ft
ETL Listed
No
UL Listed
Yes
Volts
18V