DESCRIPTION

  • Access tools from closed position
  • Durable construction
  • Includes: needlenose pliers; regular pliers; wire cutter; fine knife blade; serrated knife blade; scissors; wood/metal file; wire stripper; phillips screwdriver; small, medium and large screwdriver; fold out carabineer; ruler; bottle opener; and can opener
  • Soft grip panels for comfort
  • Stainless steel tools for long life and rust resistance

DEWALT Multi-Tool with Soft Grip Panel

DDWHT71843

Length:

3-1/10 in

SPECIFICATIONS

Color Finish
Black, Yellow
Handle Material
Rubber
Handle Type
Soft Grip
Length
3-1/10 in
Material
Stainless Steel

Starting at
$23.05
EACH
  • QUANTITY