DESCRIPTION

  • 29-Piece DEWALT;; accessory kit with storage box includes popular cutting and sanding attachments
  • Bright LED light illuminates dark work surfaces for accurate cutting.
  • DEWALT oscillating tool guide system allows users to set the depth or height for accurate repeatability
  • Dual-grip™ variable speed trigger gives users ultimate speed and application control.
  • Multi-brand accessory adapter allows for compatibility with a variety of brands’ accessories
  • Oscillating Tool Guide System allows you to set the depth or height for accuracy
  • Powerful 3.0 Amp motor provides strong performance for cutting and sanding.
  • Quick-Change™ Accessory system allows blades and attachments to be changed quickly without wrenches.
  • Universal accessory Adaptor for use with most oscillating tool accessory brands

DEWALT Oscillating Multi-Tool Kit

DDWE315K

AMP:

3

SPECIFICATIONS

AMP
3
Color Finish
Yellow/Black
Cord Length
6 ft
ETL Listed
No
Material
Plastic
Power Source
Electric
UL Listed
No
Volts
120V

Starting at
$195.35
EACH
  • QUANTITY

DOCUMENTS