1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/16 in, 1/8 in, 1/4 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in. Round Twist 14 Piece

You last purchased this on
 
DEWALT

Pilot Point® 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/16 in, 1/8 in, 1/4 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in. Round Twist 14 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Pilot Point® 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in. x 1/16 in, 1/8 in, 1/4 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in. Round Twist 14 Piece

  • Fast #
  • Part #DDW1169
  • Item #1704920
  • Manufacturer Part #DW1169
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No-spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides greater durability to reduce breaking
  • Pilot point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • 1/16" - 3/8" bits
  • Sizes are marked are above the shank
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/16 in, 1/8 in, 1/4 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Bit Sizes:
1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in
Collection:
Pilot Point®
Drill Bit Type:
Twist
Height:
1-3/4 in
Length:
8-3/4 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
14 Piece
Product Type:
Bit Set
Shank Style:
Round
Weight:
0.84 lb