DESCRIPTION

  • 200 PSI max pressure allows for longer air tool run time
  • 4.8 SCFM @ 90 PSI allows for quick compressor recovery time
  • 78 dBA (tested per ISO3744) operational noise level for a quieter work environment
  • Oil free, maintenance free pump for convenient use

DEWALT Portable Compressor

DD55167

Height:

SPECIFICATIONS

AMP
15
Cord Length
6 ft
ETL Listed
Yes
Height
30 in
Horsepower
1-3/5 hp
Length
39-63/100 in
Maximum Pressure
200 psi
Power Source
Electric
RPM
1750
Volts
120V
Width
16-1/2 in

Starting at
Call for Pricing
  • QUANTITY