DESCRIPTION

  • For driving screws in a variety of different materials
  • Hardened core for extra strength and long life
  • Heat-treated to resist breakage and wear
  • Shock-resistant steel for maximum durability

DEWALT Power Bit

DDW2022

Length:

2 in

SPECIFICATIONS

Length
2 in
Material
High Carbon Steel
Number Of Pieces
1 Piece

Starting at
$1.65
EACH
  • QUANTITY