DEWALT
Power-Stud+® SD1 3-1/2 in. Carbon Steel Wedge Expansion Anchor
Part #D7430SD1PWR | Item #5060790 | Manufacturer Part #7430SD1-PWR
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 25,
- Case: 100,
- Pallet: 3000
How to get it:
Product Details
- Consistent performance in high and low strength concrete
- Anchor can be installed through standard fixture hole
- Anchor design allows for follow-up expansion after setting under tensile loading
- Nominal drill bit size is the same as the anchor diameter
- Length ID code and identifying marking stamped on head of each anchor
- Fully threaded, torque-controlled is designed for consistent performance in cracked and uncracked concrete
- Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry
Documents
Specifications
ANSI Specifications: ANSI B18.22.2, ANSI B212.15
ASTM Specifications: ASTM A-563 Grade A, ASTM B-633, ASTM E-488, ASTM F-844
Application: Beam, Column Anchorage, Fully Threaded, Interior, Low Level Corrosion Environment, Safety-Related Attachment, Seismic, Tension Zone, Torque-Controlled, Wind Loading
Coating: Zinc Plated
Collection: Power-Stud+® SD1
Diameter: 5/8 in
FM Approved: Yes
Grade: A
Length: 3-1/2 in
Material: Carbon Steel
Product Type: Wedge Expansion Anchor
Thread Length: 2
UL Listed: Yes