Power-Stud+® SD1 3 in. Carbon Steel Wedge Expansion Anchor

Part #D7413SD1PWR  |  Item #5060754  |  Manufacturer Part #7413SD1-PWR

$27.50 50 EA

$0.55 EACH

27.5

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 50
  • Case: 300
  • Pallet: 8400

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Consistent performance in high and low strength concrete
  • Anchor can be installed through standard fixture hole
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Nominal drill bit size is the same as the anchor diameter
  • Length ID code and identifying marking stamped on head of each anchor
  • Fully threaded, torque-controlled is designed for consistent performance in cracked and uncracked concrete
  • Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry

Documents

Specifications

ANSI Specifications: ANSI B18.22.2, ANSI B212.15

ASTM Specifications: ASTM A-563 Grade A, ASTM B-633, ASTM E-488, ASTM F-844

Application: Beam, Column Anchorage, Fully Threaded, Interior, Low Level Corrosion Environment, Safety-Related Attachment, Seismic, Tension Zone, Torque-Controlled, Wind Loading

Coating: Zinc Plated

Collection: Power-Stud+® SD1

Diameter: 3/8 in

FM Approved: Yes

Grade: A

Length: 3 in

Material: Carbon Steel

Product Type: Wedge Expansion Anchor

Thread Length: 1.125

UL Listed: Yes