DESCRIPTION

  • DCD985 20V MAX hammer drill with patented 3-speed, all-metal transmission and 1/2" all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed and superior bit retention
  • DCF885 20V MAX 1/4" impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
  • DCL040 20V MAX LED work light delivers 110 lumens of light output
  • DCS380 20V MAX reciprocating saw with 4-position keyless blade clamp that allows for quick blade change without touching blade or reciprocating shaft
  • DCS391 20V MAX circular saw with lightweight magnesium shoe and 6-1/2" carbide blade can cut 2x4's at a 45° angle in a single pass
  • Includes: hammer drill tool, reciprocating saw, impact driver, circular saw, LED work light, side handle, belt hook, carbide tip blade, (2) 20V MAX batteries, charger, and contractor bag

DEWALT 20V Max Premium 5-Tool Kit Combo

DDCK592L2

Volts:

SPECIFICATIONS

Battery Type
Lithium-Ion
Chuck Size
1/2 in
Chuck Type
Ratcheting
Collection
20V Max
Color Finish
Black, Yellow
ETL Listed
No
Lumens
110
Material
Metal, Plastic
Number of Tools Included
5
Power Source
Battery
UL Listed
No
Volts
20V

Starting at
Call for Pricing
  • QUANTITY