DESCRIPTION

  • Polycarbonate lid for impact resistance and visibility of small parts and tools
  • Removable cups for customized storage of small parts and tools
  • Side latches for secure stacking and transportation of multiple units
  • Unique lid design secures cups in place when closed
  • Water resistant seal cap to help prevent internal rusting

DEWALT Pro Organizer

DDWST14740

Length:

13-6/7 in

SPECIFICATIONS

Color Finish
Yellow/Black
Depth
13-27/32 in
Height
4-5/14 in
Length
13-6/7 in
Material
Plastic
Material Type
Polycarbonate
Width
10-3/14 in

Starting at
$17.84
EACH
  • QUANTITY