DESCRIPTION

  • All quick change mandrels feature double set screws with a recessed combination head for quick and easy centering bit changes
  • All quick change mandrels utilize hardened steel construction and have been tested through 15,000+ cycles to deliver jobsite durability
  • DEWALT offers a full range of standard and quick change mandrels for versatility in a wide range of hole saw applications
  • DW1803 offer spring-loaded collar that automatically engages drive pins to prevent hole saws from locking to the mandrel

DEWALT Quick Change Mandrel

DDW1803

Shank Size:

7/16 in

SPECIFICATIONS

Bit Diameter
7/16 in
Color Finish
Black Oxide
Material
High Speed Steel
Number Of Pieces
1 Piece
Shank Size
7/16 in

Starting at
$18.85
EACH
  • QUANTITY