DESCRIPTION

  • 3.0 Amp, electronic variable-speed motor adjusts from 7,000-12,000 OPM, providing ideal sanding speed for smooth finish
  • Accepts 5", 8-hole hook & loop paper
  • Controlled finishing system® maintains controllable pad speed & minimizes gouging during start up
  • Dual-plane counter-balanced fan reduces user fatigue
  • Dust-sealed switch prevents contamination
  • High capacity dust bag with built-in vacuum adapter provides maximum dust collection with or without vacuum
  • Independently certified to meet applicable standards
  • Sealed 100% ball-bearing construction provides longer life
  • Textured anti-slip top & body grip provides ultimate comfort & control during use

DEWALT Random Orbit Sander Kit

DD26453K

Diameter:

SPECIFICATIONS

AMP
3
Color Finish
Yellow/Black
Cord Length
8 ft
Diameter
3/32 in
Power Source
Electric
RPM
12000
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY