DESCRIPTION

  • 6 drill bits, 13 screwdriver bits and extension, 2 nut drivers, 1 drive guide, 5 power bits, 1/4 In. and 3/8 In. socket adapter
  • Case included
  • Magnetic drive guide holds 1" bit tips
  • Rapid load holder fits all corded and cordless 3/8 In. or 1/2 In. drills
  • Versatile kit

DEWALT Rapid Load Set

DDW2518

Number Of Pieces:

22 Piece

SPECIFICATIONS

Bit Sizes
1/4 in and 5/16 in Nut Drivers, 1/4 in and 3/4 in Socket Adapters, 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in Drill Bits,1 in and 2 in PH#1, 1 in and 2 in PH#2, 1 in and 2 in SL#8,2 in SL#10, 1 in SR#1, 1 in and 2 in SR#2
Material
Black Oxide
Number Of Pieces
22 Piece
Shank Size
1/4 in

Starting at
$36.99
EACH
  • QUANTITY

DOCUMENTS