DESCRIPTION

  • 30-day money back guarantee
  • Adapts sockets for use in drills
  • Hardened steel construction provides maximum durability
  • Independently certified to meet applicable standards
  • Turns drill into power socket driver

DEWALT Rapid Load Socket Adapter

DDW2541

Drive Size:

SPECIFICATIONS

Color Finish
Dark Grey
Drive Size
1/4 in
Material
Hardened Steel, High Speed Steel
Shank Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY