DESCRIPTION

Dewalt Reconditioned Cordless Compact Drill Driver Kit

DDC720KAR

RPM:

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Single Sleeve
Color Finish
Black, Yellow
Power Source
Electric
RPM
1700
Volts
18V
Weight
4.8

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY