DESCRIPTION

  • 11.0 Amp high performance DEWALT built motor for increased power and performance in high torque applications
  • 2 variable speed ranges: 0-330 / 0 to 1300 RPM to match appropriate speed to the application
  • Mechanical clutch in low gear to prevent bit lock-up and provides increased gear life
  • Metal gear housing for jobsite durability and increased reliability

DEWALT Right Angle Drill with Clutch

DDWD450

Chuck Size:

SPECIFICATIONS

AMP
11
Chuck Size
1/2 in
Chuck Type
Keyed
Color Finish
Yellow/Black
Cord Length
8 ft
Material
Plastic
Power Source
Electric
RPM
1300
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY