DESCRIPTION

  • 12 Amp motor provides high performance & overload protection; 490 rpm' 3300 GPM
  • 8.0 joules of impact energy provides fast drilling and powerful chipping
  • Chipping function allows for fast surface chipping in ceiling, upper and mid wall applications
  • Compatible with DWH050K drilling dust extraction system.
  • Factory set clutch reduces sudden, high torque reactions if bit jams
  • Lightweight 13.5 lbs design allows for easy through hole drilling for mechanical and electrical applications.
  • Optimized mechanism for fast drilling of holes for rebar doweling and large diameter mechanical anchors.
  • Rear handle mount for increased user comfort in down drilling applications
  • Rubber grip helps reduce the level of vibration felt by the user
  • Trigger lock on provides increased user comfort in extended use chipping applications

DEWALT SDS Max Combination Hammer Kit

DD25501K

Length:

SPECIFICATIONS

AMP
12
Bit Diameter
1-1/4 in
Color Finish
Yellow/Black
Cord Length
8 ft
Length
18-3/5 in
Power Source
Electric
RPM
490
UL Listed
No
Volts
110V

Starting at
Call for Pricing
  • QUANTITY