DESCRIPTION

  • 14.0 Amp motor provides high performance and overload protection
  • Features 3/4" hex tool holder with rubber dampers
  • Non-air pumping beat piece
  • Shocks anti -vibration control
  • Spring loaded dust seals ensure longer tool life
  • Spring-loaded dust seals
  • Variable position side handle allows 360° rotation and 150° adjustment for easy use

DEWALT SDS Max In-Line Demolition Hammer with Shock

DD25901K

AMP:

SPECIFICATIONS

AMP
14
CSA Certified
Yes
Color Finish
Black/Silver/Yellow
Cord Length
8 ft
Handle Type
D-Ring
Length
26-4/5 in
Material
Glass Filled Nylon
Power Source
Electric
UL Listed
No
Volts
120V

Starting at
Call for Pricing
  • QUANTITY