5/16 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in. x 1/4 x 1/4 in. Hex Driver 31 Piece

You last purchased this on
 
DEWALT

5/16 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in. x 1/4 x 1/4 in. Hex Driver 31 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

5/16 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in. x 1/4 x 1/4 in. Hex Driver 31 Piece

  • Fast #
  • Part #DDWAX200
  • Item #4624147
  • Manufacturer Part #DWAX200
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Adjustable belt clip
  • Manufactured by DEWALT
  • Security bits for tamper-proof screws
  • 90 day money back guarantee
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
5/16 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in
Drill Bit Type:
Driver
Height:
6-3/4 in
Length:
3-22/25 in
Magnetic:
Yes
Material:
High Speed Steel
Number of Pieces:
31 Piece
Product Type:
Bit Set, Screwdriver Bit
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.65 lb