DESCRIPTION

  • 30-day money back guarantee
  • Advanced diamond matrix for enhanced material cutting, long life
  • Ideal for various product applications
  • Independently certified to meet applicable standards
  • Large diamond segments with cobalt
  • Segmented rim blades are laser welded with heat treated steel bodies

DEWALT Segment Diamond Saw Blade

DDW4713

Diameter:

SPECIFICATIONS

Blade Thickness In
2/25 in
Diameter
4-1/2 in
Material
Diamond

Starting at
Call for Pricing
  • QUANTITY