DESCRIPTION

  • Full-time pulse mode allows use with detector
  • Laser beam color: Red
  • Maintains full brightness for visibility and extends range
  • Over-molded housing and IP54 water/debris resistance
  • Projects bright crossing horizontal and vertical lines for various leveling and layout applications

DEWALT Self-Leveling Cross-Line Laser

DDW088K

Power Source:

Battery

SPECIFICATIONS

Battery Size
AA
Battery Type
Alkaline
Color Finish
Yellow/Black
Material
Plastic
Power Source
Battery
Tool Type
Laser Level

Starting at
$229.7
EACH
  • QUANTITY