DESCRIPTION

  • 2.4 Amp motor sands at 14,000 orbits per minute, providing a superior finish
  • Dual-plane counter-balanced low-vibration design reduces fatigue
  • Dust-sealed switch for increased durability
  • High-capacity dust bag with built in vacuum adapter provides maximum dust collection with or without vacuum
  • Independently certified to meet applicable standards
  • Sealed 100% ball-bearing construction provides longer life
  • Textured anti-slip top & body grip provides ultimate comfort & control

DEWALT Sheet Palm Sander Kit

DD26441K

Diameter:

SPECIFICATIONS

AMP
2.4
CSA Certified
No
Color Finish
Yellow/Black
Cord Length
8 ft
Diameter
1/16 in
Power Source
Electric
RPM
14000
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY