• Cart

DESCRIPTION

  • 7/16 In. Ball groove shank allows for quick bit changes
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • Self feed spur for fast material penetration

DEWALT Short Power Ship Auger Bit

DDW16

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1 in
Drilling Depth in
4 in
Length
6 in
Material
High Speed Steel
Number Of Pieces
1 Piece
Shank Size
7/16 in

Starting at
$22.5
EACH
  • QUANTITY