DESCRIPTION

  • Factory set clutch reduces sudden, high-torque reactions if bit jams
  • Fast drilling and powerful chipping
  • Reverse feature assists in the removal of fasteners
  • Variable speed allows for precise hole placement on work surface

Dewalt Single Drive System 3-M D-Handle With Side Handle

DD25213K

AMP:

SPECIFICATIONS

AMP
8
CSA Certified
Yes
Handle Type
D-Handle with Side Handle
Length
16.60 in
Material
Composites, Plastic
Power Source
Electric
RPM
1150
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS