DESCRIPTION

  • Bit lengths include 3/16" x 6-1/2", 1/4" x 4", 1/4" x 6", 3/8" x 6" and 1/2" x 6" (diameter x length)
  • Durable and feature an elongated helix
  • Rock carbide SDS+ hammer bit set features an assortment of hammer bits to be used with electric or cordless rotary hammers
  • Rock carbide tipped for long life and durability

DEWALT Single Drive System Bit Set

DDW5470

Number Of Pieces:

SPECIFICATIONS

Bit Diameter
3/16 in, 1/4 in, 3/8 in, 1/2 in
Color Finish
Black, Yellow
Material
Carbide Tipped
Number Of Pieces
5 Piece

Starting at
Call for Pricing
  • QUANTITY