DESCRIPTION

  • Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
  • Dust ejection system™; provides durability by ejecting damaging dust and debris particles that enter the tool
  • Large spiral bevel gear provides long transmission life
  • Newly designed side handle provides excellent ergonomics
  • Next generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
  • One-touch; guard allows for 360-degree rotation of the guard with a single action
  • Oversized brushes provide 65% longer brush life over previous model (D28402)
  • Quick-change; wheel release allows tool-free wheel removal without need for a wrench
  • Top-mounted and protected spindle lock button maximizes depth-of-cut without compromising durability
  • Uniquely small gripping surface in this power class allows for the best comfort available in this class

DEWALT Small Angle Grinder

DDWE402

AMP:

11

SPECIFICATIONS

AMP
11
CSA Certified
No
Color Finish
Yellow/Black
Horsepower
1-4/5 hp
Length
12 in
Power Source
Electric
RPM
11000
UL Listed
No
Volts
120V
Watts
1400

Starting at
$116.16
EACH
  • QUANTITY