DESCRIPTION

  • Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
  • Dust ejection system™; provides durability by ejecting damaging dust and debris particles that enter the tool
  • Large spiral bevel gear provides long transmission life
  • Newly-designed side handle provides excellent ergonomics
  • Next generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
  • One-touch; guard allows for 360-degree rotation of the guard with a single action
  • Oversized brushes provide 65% longer brush life over previous model (D28402)
  • Quick-change; wheel release allows tool free wheel removal without need for a wrench
  • Top-mounted and protected spindle lock button maximizes depth of cut without compromising durability
  • Uniquely small gripping surface in this power class allows for the best comfort available in this class

DEWALT Small Angle Grinder (Less Lock)

DDWE402N

Diameter:

4-1/2 in

SPECIFICATIONS

AMP
11
Arbor Hole Size
5/8 in
CSA Certified
No
Color Finish
Yellow/Black
Cord Length
6 ft
Diameter
4-1/2 in
Handle Type
Side Handle
Length
12 in
Power Source
Electric
RPM
11000
UL Listed
No
Volts
120V
Watts
1400
Width
5-47/50 in

Starting at
$117.9
EACH
  • QUANTITY