DESCRIPTION

  • 1/4 In. hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Cutting spurs provide optimum hole finish.
  • Hang hole allows for bit storage & wire pulling.
  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking.

DEWALT Spade Bit

DDW1572

Length:

6 in

SPECIFICATIONS

Bit Diameter
3/8 in
Length
6 in
Material
Carbide Tipped
Shank Size
1/4 in
Shank Style
Hex

Starting at
$2.29
EACH
  • QUANTITY