DESCRIPTION

  • Add versatility to your rotary hammer
  • Compatible with all rotary hammers that accept 3/4" hex by 21/32" round shanks
  • Fully hardened steel body delivers increased product life and durability
  • Perfect for chiseling and chipping applications

Dewalt Spline Bull Point Chisel

DDW5770

Length:

SPECIFICATIONS

Bit Diameter
1 in
Length
12 in
Material
Forged Steel
Shank Size
13/20 in
Shank Style
Spline

Starting at
Call for Pricing
  • QUANTITY