DESCRIPTION

  • 25% more engagement on teeth and worn gear
  • Knurled handle helps provide extra grip & improved ergonomics
  • Laser-etched markings
  • Precision jaw design
  • Three year limited warranty
  • ToughCoat™ finish helps prevent chipping
  • Weight: 10.25 lbs

DEWALT Spud Wrench

DDWHT70295

Pipe Capacity:

1-5/8 in

SPECIFICATIONS

Length
9-1/2 in
Material
Metal
Pipe Capacity
1-5/8 in

Starting at
$32.91
EACH
  • QUANTITY