DESCRIPTION

  • Eliminates wobbling and slipping
  • Holds screws in place, protects fingers and work surfaces
  • Magnetic drive guide holds 1 In. screwdriver bits to drive screws in a variety of materials
  • Self-retracting guide sleeve

DEWALT Steel Drive Guide Set

DDW2053

Shank Size:

SPECIFICATIONS

Bit Diameter
1 in
Bit Sizes
1 in
Length
1 in
Material
High Carbon Steel
Number Of Pieces
16 Piece
Shank Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY