DESCRIPTION

  • 3-knife cutter head with 10,000 RPM cutter-head speed provides 96 cuts per inch, one of the finest finishes of any portable planer
  • 4-column carriage lock drastically reduces the movement that causes snipe
  • Disposable, reversible knives deliver 30% more knife life and make knife change fast and easy
  • Extra-long infeed and outfeed tables provide 33-1/2-in of material support
  • Material removal gauge and extra-large thickness scale deliver accurate cuts with every pass
  • Powerful 15-amp, 20,000 RPM motor handles larger, deeper cuts in hardwoods
  • Simple, one-tool knife change system
  • Turret depth stop allows user to return to their most frequently used depths with ease

DEWALT Thickness Planner

DDW734

Width:

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Cord Length
6 ft
Power Source
Electric
RPM
20000
UL Listed
Yes
Volts
120V
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY