DESCRIPTION

  • All units can stack up on top of the other, connected with durable slide latches
  • Easy access organizer unit on lid for smaller parts and hand tools
  • Flexible platform allows different combinations
  • Heavy-duty metal latches for rust resistance

Dewalt Tool Box

DDWST17808

Length:

17-3/10 in

SPECIFICATIONS

Capacity
66 lbs
Color Finish
Black, Yellow
Height
13 in
Length
17-3/10 in
Material
Plastic
Width
7-3/10 in

Starting at
$34.55
EACH
  • QUANTITY

DOCUMENTS