DESCRIPTION
- 3-year limited warranty on tools and batteries
- Circular saw can cut 2 x 4s at a 45° angle in a single pass
- Flexible floodlight provides hands-free use
- Hammer drill features 1/2" self-tightening chuck
- Hammer drill, with patented 3-speed all-metal transmission, delivers 450 units watts out of maximum performance
- Independently certified to meet applicable standards
- Reciprocating saw's keyless blade clamp allows for quick blade changes
- XRP™ extended run-time batteries provide long run-time & battery life
DEWALT XRP™ Tool Combo Kit
DDCK450X
Volts:
SPECIFICATIONS
- Battery Type
- Nickel-Cadmium
- Collection
- XRP™
- Color Finish
- Yellow/Black
- ETL Listed
- No
- GSA Approved
- Yes
- Material
- Carbide, Metal
- Number of Tools Included
- 4
- Power Source
- Battery
- UL Listed
- No
- Volts
- 18V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday