DESCRIPTION

  • End caps are made for shock resistance
  • Extruded aluminum body for strength & light weight
  • Magnified center vial for readability
  • Over-molded rubber end caps for shock resistance
  • Rotating vial for identifying & duplicating angles, slopes and pitch
  • Top and bottom milled utile surfaces for accuracy

DEWALT Torpedo Level

DDWHT43003

Length:

9 in

SPECIFICATIONS

Color Finish
Yellow
Length
9 in
Material
Plastic
Power Source
Battery

Starting at
$28.37
EACH
  • QUANTITY